Beli Lem Epoxy Dua Komponen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  2. UHU Epoxy Adhesive Quick Set 2 Components (Lem Epoksi Dua Komponen)
    42%
    Mulai

    Rp40.900

    UHU Epoxy Adhesive Quick Set 2 Components (Lem Epoksi Dua Komponen)
    Deskripsi:
    Component Epoxy Resin Adhesive for Heavy-Duty Requirements. Working Time Approximately 90 Minutes. Setting Time and Final Strength Dependent on Temperature. At Room Temperature Hardens After 12 Hours. Shock-Resistant and Resistant to Age and Humidity. Also Available in the User-Friendly Double-Syringe for Easy Ejection of the 2 Components in the Right Mixing Ratio. Materials: Glues Metal, Glass, Porcelain, Ceramic, Wood, Marble, Stone, Concrete, Thermosets, Glass Fiber, Reinforced Plastics, Hard-PVC, Rubber, Styrofoam, and More. Not Suitable for Large Glass Surfaces, PE or PP.Use and Handling Instructions: Surfaces Must be Dry and Free of Dust and Grease. Roughen Smooth Surfaces. Mix 1 Part Binder with 1 Part Hardener (Equal Lengths of Strands). Apply Adhesive to One Side, or to Both Sides for Rough Materials. Place The Parts Together in Exactly the Right Position Without Applying Pressure.Open Time: Approx. 90 Minutes.Setting: The Setting Time Depends on the Temperature. At Room Temperature It Hardens After 12 to 24 Hours.
    atribut:
    • Size (ml): 2x10
  3. demp-X Extreme Multipurpose Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp85.900

    demp-X Extreme Multipurpose Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    DEMP-X Perekat Extreme adalah lem epoxy dua komponen yang terdiri dari Based (A) dan Hardener (B). Dapat dipakai untuk mendempul, melapisi dan merekatkan berbagai material seperti Beton, Keramik, Batu Alam, Papan Semen, Kayu, Besi, Fiber, PVC, Plastik, dll. Dapat dipakai DALAM AIR.
  4. ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp379.900

    ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    How to use : (1) Remove dirt, moisture, rust and oil on the adhesive surface. (2) Remove the main agent and the curing agent at a specified blending ratio. - Weigh the curing agent with an error of ± 5 to 10% for the main agent. In particular, if it is required to be strict characteristics, the error is smaller as much as possible. - Basically, do not remove the main agent and the curing agent with the same sp. If you use the same spin, please wipe off and use it. (3) Mix the main agent and the curing agent uniform. - When using containers such as paper cups, make sure that unevenness does not appear on the surrounding area and bottom. - When using plates such as PE, please reliably and mix until the surface of the plate is reached by the splash. - The corners of the cup or plate may be insufficient. If you are using a small amount, do not use it because it will affect hardening. (4) Apply to the surface to be bonded, bond it immediately and fix it so that it does not move. - Curing starts with powerful time. Click within the time and complete the bonding. (5) Do not move up to the curing time after bonding.
    atribut:
    • Main Works: Panel frame, Parts, 3D shape
  5. LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen)
    Mulai

    Rp519.900

    LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen)
    Deskripsi:
    2-part, toughened, medium-viscosity, industrial grade epoxy adhesive with a medium work life. LOCTITE® EA E-20HP is an off-white, 2-part, toughened, medium-viscosity, industrial grade epoxy adhesive with a medium work life. The mixture cures at room temperature to form a tough bondline with high peel resistance and high shear strengths. It is resistant to a wide range of chemicals and solvents and is an excellent electrical insulator.
    atribut:
    • Color: White: Off White
    • Applications: Bonding Plastic
    • Cure type: Room Temperature (Ambient) Cure
    • Key Characteristics: Peel Strength: High Peel Strength, Shear Strength: High Shear Strength, Toughened, Viscosity: Medium Viscosity, Work Life: Medium Work Life
    • Number of Components: 2 Part
    • Substrates: Concrete, Metal, Metal: Aluminium, Metal: Steel, Metal: Steel - Stainless Steel, Plastic, Polyamide (Nylon), Polycarbonate, Wood
    • Technology: Epoxy
    • Viscosity Part A (Resin): 40000-90000 mPa.s (Cp) Brookfield
    • Viscosity Part B (Hardener): 5500-8000 mPa.s (Cp) Brookfield
  6. Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen)
    Mulai

    Rp3.099.900

    Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen)
    Deskripsi:
    Megapoxy HICB is a two component pourable epoxy grout for backing crusher parts,grouting machinery, locking bearings, setting anchor bolts and chocking of machinery. It has outstanding compressive strength properties with very low shrinkage, and is economical to use compared with other epoxy resin systems. Part "A" is a white low viscosity liquid and is packed in a re-sealable plastic bucket. Part "B" is a blue coloured liquid and is packed in a screw capped plastic bottle. Accelerator is a clear brown liquid and is packed in a 250 ml. tin. METHOD OF USE : 1. Seal all crevices with putty (such as Megapoxy PF Rapid set putty) so that backing mixture does not leak out. 2. Make certain no settling has occurred in the resin by stirring, then add the hardener (Part "B") slowly with continual mixing. 3. Using low speed electric drill, mix well, but do not aerate. 4. Mix until uniform colour is obtained. 5. The mixture must be used immediately after mixing. 6. If ambient temperature is high, the kits should be stored in as cool a place as possible. High ambients will lead to greatly shortened usable life. 7. If topping up is required, then this can be carried out at a later date when it is convenient. 8. If adhesion is not required, one or both surfaces should be coated with wax or grease based release agent. 9. Allow Megapoxy HICB to harden before returning crusher into service.
    atribut:
    • Size (L): 5
    • Tensile Strength (MPa): 40-45
    • Tensile Shear Strength (MPa): 11-13
    • Compressive Strength (MPa): 105-120
    • Cure Time (hour): Non Accelerated : 24 at 25°C 48 at 15°C, Accelerated : 6 at 25°C 12 at 15°C
    • Setting Time (hour): Non Accelerated : 6 at 25°C 12 at 15°C, Accelerated : 2 at 25°C 4 at 15°C
    • Working Time (minute): Non Accelerated : 30 at 25°C 60 at 15°C, Accelerated : 10 at 25°C 20 at 15°C
  7. Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    Mulai

    Rp97.900

    Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    atribut:
    • Mixed Color: Cream
    • Color: Resin (Clear), Hardener (Yellow)
    • Mixing Ratio: 1:1
    • Heat Resistance (°C): 125
    • Final Drying Time (hour): 3
    • Initial Dry Time (hour): 1
    • Tensile Strength (psi): > 3000
  8. PRESTO EPX Series Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp98.900

    PRESTO EPX Series Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    Produk Epoxy Natural (hasil pengeleman ada garis hitam) namun kering dalam jangka waktu lebih cepat.
    atribut:
    • Size (g): 600.0
  9. Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)
    Mulai

    Rp3.199.900

    Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)
    Deskripsi:
    Megapoxy PM is specially formulated structural non-sag epoxy filling paste and adhesive. This easy to use two-part epoxy sets after mixing to an extremely durable adhesive ideal for bonding natural stone, concrete, steel, timber, glass and masonary. Its easy to use 1:1 mixing make it suitable for onsite applications. ADVANTAGES : - Simple 1: 1 mix ratio. - Creamy texture, blends easily. - Non sag on vertical surfaces. - Rapid setting. - Adheres and cures under adverse conditions (cold and damp). - Good strength retention after prolonged immersion in water. - Tensile and compressive strength superior to concrete. - Very good chemical resistance.
    atribut:
    • Mixing Ratio: 1 part resin to 1 part hardener by volume
    • Mixing: Mix until uniform grey or white
    • Working Life (minute): 45 at 25°C
    • Minimum Application Temperature (°C): 10
    • Minimum Cure Time (Hour): 12 at 25°C
    • Compressive Strength (MPa): 80.0
    • Flexural Strength (MPa): 15.0
    • Full Cure Time (day): 4 at 25°C
    • Tensile Bold Strength (MPa): 10.0
    • Tensile Strength (MPa): 25.0
  10. Xtraseal 4-Minute Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp26.900

    Xtraseal 4-Minute Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    For fixing ceramic broken parts.
    atribut:
    • Color: Clear
    • Size (ml): 2 x 17
  11. Klebermann Plastic Steel 5 Minutes Epoxy (Lem Epoksi Dua Komponen)
    Mulai

    Rp14.900

    Klebermann Plastic Steel 5 Minutes Epoxy (Lem Epoksi Dua Komponen)
    Deskripsi:
    Klebermann Plastic Steel 5 Minutes EpoxyKlebermann Plastic Steel dengan 2 komponen Resin dan Hardener. Cocok untuk merekatkan bahan dari besi, kayu, keramik, beton, dan bahan lainnya. Epoxi ini tahan terhadap solvent dan bahan kimia lainnya. Kering dalam 5 menit. Keras sempurna dalam waktu 8 jam sejak diaplikasikan. Setelah kering epoksi ini dapat diaplikasikan . Setelah kering epoksi ini daoat dipaku, dibor ataupun diamplas.
    atribut:
    • Color: Black
    • Size (g): 48
    • Best used for: Metal, Iron, Alumunium, Stainless Steel, many other materials
    • Features: Features, 100% Epoxy, Waterproof, PSI Strength and High Temperature
  12. Xtraseal 3 Ton Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp13.900

    Xtraseal 3 Ton Epoxy Adhesive (Lem Epoksi Dua Komponen)
    atribut:
    • Color: Clear
    • Volume (g): 2x17
  13. Xtraseal Steel Epoxy (Lem Epoksi Dua Komponen)
    Mulai

    Rp17.900

    Xtraseal Steel Epoxy (Lem Epoksi Dua Komponen)
    Deskripsi:
    For fixing broken parts.
    atribut:
    • Color: Grey
  14. Araldite Rapid Epoxy Adhesive Glue (Lem Epoksi Dua Komponen)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    Araldite Rapid Epoxy Adhesive Glue (Lem Epoksi Dua Komponen)
    Deskripsi:
    High performance.
    atribut:
    • Size (ml): 15
  15. Megapoxy Megadure Kit (Lem Epoxy Dua Komponen)
    Mulai

    Rp3.199.900

  16. Megapoxy Epoxy Adhesive PF Part A & B (Lem Epoksi Dua Komponen)
    Mulai

    Rp2.699.900

    Megapoxy Epoxy Adhesive PF Part A & B (Lem Epoksi Dua Komponen)
    Deskripsi:
    Megapoxy PF is a rapid set epoxy adhesive which sets in three to five minutes and attains more than half its ultimate strength within 15 minutes of mixing. Megapoxy PF "hardens-as-you-hold-it" for immediate on the spot emergency repairs to tanks, pipes, machinery, concrete structures etc.
    atribut:
    • Mixing Ratio: 1 Part A to 1 Part B by volume
    • Mixing: Mix until uniform in colour
    • Working Life (minute): 3 at 25°C
    • Minimum Application Temperature (°C): 10
    • Minimum Cure Time (Hour): 1 at 25°C
    • Compressive Strength (MPa): 65.0
    • Full Cure Time (hour): 2 at 25°C
    • Tensile Bold Strength (MPa): 15.0
    • Tensile Strength (MPa): 25.0
  17. Xtraseal 4 Minute Steel Epoxy (Lem Epoksi Dua Komponen)
    Mulai

    Rp48.900

    Xtraseal 4 Minute Steel Epoxy (Lem Epoksi Dua Komponen)
    Deskripsi:
    For fixing ceramic broken parts.
    atribut:
    • Color: Grey
Daftar Harga Lem Epoxy Dua Komponen Terbaru November 2026
Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)Rp31.900
UHU Epoxy Adhesive Quick Set 2 Components (Lem Epoksi Dua Komponen)Rp40.900
demp-X Extreme Multipurpose Adhesive (Lem Epoksi Dua Komponen)Rp85.900
ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)Rp379.900
ThreeBond Two Components Epoxy Resin Adhesive (Lem Epoksi Dua Komponen)Rp1.299.900
LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen)Rp519.900
Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen)Rp3.099.900
Dextone Hardener & Resin (Lem Epoksi Dua Komponen)Rp97.900
PRESTO EPX Series Epoxy Adhesive (Lem Epoksi Dua Komponen)Rp98.900
Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)Rp3.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)